Overview
Mfr description
44860708 44860708 1X6X12 420 ESR SS FLAT
Specifications
- Stainless Steel Type420 ESR
- Length12 in
- Length Tolerance+.125/+.375 in
- Thickness1 in
- Thickness Tolerance+.015/+.055 in
- Width Tolerance+.060/+.187 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data