Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam x 1' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
MI ITEM #11742385
MFR #44861896

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
44861896 44861896 5" DIA.X12 1045 STEEL

Specifications

  • Diameter
    5 in
  • Material
    Medium Carbon Steel
  • Length
    1 ft
  • Material Specification
    1045
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought