Motion
44861979
3-1/2" Diam x 1' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
MI ITEM #11742387
MFR #44861979
List Price$277.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Diam x 1' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
MI ITEM #11742387
MFR #44861979

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$277.58/each for your price

Overview

Mfr description
44861979 44861979 3 1/2" DIA.X12 1045 ST

Specifications

  • Diameter
    3-1/2 in
  • Material
    Medium Carbon Steel
  • Length
    1 ft
  • Material Specification
    1045
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought