Motion
44862043
7/8" Diam x 3' Long, 1045 Steel Round Rod, Cold Finish, Annealed, Medium Carbon Steel
MI ITEM #11742389
MFR #44862043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam x 3' Long, 1045 Steel Round Rod, Cold Finish, Annealed, Medium Carbon Steel
MI ITEM #11742389
MFR #44862043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44862043 44862043 7/8" DIA.X36 1045 STEE

Specifications

  • Diameter
    7/8 in
  • Material
    Medium Carbon Steel
  • Length
    3 ft
  • Material Specification
    1045
  • Finish Coating
    Cold Finish
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought