Motion
44862092
44862092 44862092 5/8" DIA.X36 1045 STEE
MI ITEM #11742394
MFR #44862092
List Price$44.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44862092 44862092 5/8" DIA.X36 1045 STEE
MI ITEM #11742394
MFR #44862092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.45/each for your price

Overview

Mfr description
44862092 44862092 5/8" DIA.X36 1045 STEE

Specifications

  • Diameter
    5/8 in
  • Diameter Deviation
    +.062/-.000
  • Grade
    4140
  • Hardness
    285-341 Brinell
  • Material
    Steel
  • Length
    3 ft
  • Material Specification
    1045
  • Finish Coating
    Cold Finish
  • Style
    Mill
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought