1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45297785
4" Long x 1" Wide x 0.05" Thick, Keeper Hinge;Stainless Steel
Mi Item #
11742436
MFR #
45297785
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Hinges
Value Collection 45297785
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45297785
4" Long x 1" Wide x 0.05" Thick, Keeper Hinge;Stainless Steel
Mi Item #
11742436
MFR #
45297785
Mfr description
45297785 45297785 4X1X.050" NO HOLE ML S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
4 in
Pin Diameter
0.250,0.2500
Thickness
0.0500
Width
1 in
Details
Material
Stainless Steel
Number Of Holes
0
PSC Code
5340
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items