Motion
45883162
1 x 1/2" Red Brass Pipe Reducing Coupling; MPT Ends, 125 psi, Red Brass Finish, Class 125
MI ITEM #11742553
MFR #45883162
Price$36.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1/2" Red Brass Pipe Reducing Coupling; MPT Ends, 125 psi, Red Brass Finish, Class 125
MI ITEM #11742553
MFR #45883162

Mfr description
45883162 45883162 1X1/2 RDCR COUPLING RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.50/each

Specifications

Dimensions

  • Fitting Size
    1 x 1/2 in

Details

  • Additional Details
    Lead-Free
  • Finish Coating
    Red Brass
  • Fitting Type
    MPT
  • Material
    Red Brass
  • Pressure Rating
    125 psi
  • Style
    125
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)