Motion
45883196
3/4" Red Brass Pipe Coupling; MPT Ends, 125 psi, Red Brass Finish, Class 125
Mi Item #11742556
MFR #45883196
Price$26.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Red Brass Pipe Coupling; MPT Ends, 125 psi, Red Brass Finish, Class 125
Mi Item #11742556
MFR #45883196

Mfr description
45883196 45883196 3/4 COUPLING RED BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.40/each

Specifications

Dimensions

  • Fitting Size
    3/4 in

Details

  • Additional Details
    Lead-Free
  • Finish Coating
    Red Brass
  • Fitting Type
    MPT
  • Material
    Red Brass
  • Pressure Rating
    125 psi
  • Style
    125
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)