Motion
45883386
1" Red Brass Pipe Union; NPT Ends, 125 psi, Red Brass Finish, Class 125
MI ITEM #11742575
MFR #45883386
Price$80.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Red Brass Pipe Union; NPT Ends, 125 psi, Red Brass Finish, Class 125
MI ITEM #11742575
MFR #45883386

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.95/each

Specifications

Dimensions

  • Fitting Size
    1 in

Details

  • Additional Details
    Lead-Free
  • Finish Coating
    Red Brass
  • Fitting Type
    NPT
  • Material
    Red Brass
  • Pressure Rating
    125 psi
  • Style
    125
  • Type
    Union

Overview

Mfr description
45883386 45883386 1" UNION RED BRASS FIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought