Motion
45883428
1/2" Red Brass Pipe Union; NPT Ends, 125 psi, Red Brass Finish, Class 125
Mi Item #11742579
MFR #45883428
Price$48.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Red Brass Pipe Union; NPT Ends, 125 psi, Red Brass Finish, Class 125
Mi Item #11742579
MFR #45883428

Mfr description
45883428 45883428 1/2 UNION RED BRASS FI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.38/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • Additional Details
    Lead-Free
  • Finish Coating
    Red Brass
  • Fitting Type
    NPT
  • Material
    Red Brass
  • Pressure Rating
    125 psi
  • Style
    125
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)