Motion
45884095
1-1/2" Pipe, Class 150, IPS Brass Wedge Compact Gate Valve;200 WOG, 200 WSP, Screw Over Bonnet, For Use with Water, Oil & Gas
Mi Item #11742615
MFR #45884095
Price$124.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Pipe, Class 150, IPS Brass Wedge Compact Gate Valve;200 WOG, 200 WSP, Screw Over Bonnet, For Use with Water, Oil & Gas
Mi Item #11742615
MFR #45884095

Mfr description
45884095 45884095 1-1/2 IPS LEAD FREE CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.85/each

Specifications

Dimensions

  • Pipe Size
    1-1/2

Details

  • Bonnet Type
    Screw Over
  • Class
    150
  • Disc Type
    Wedge
  • End Connections
    IPS
  • Material
    Brass
  • Type
    Compact Gate Valve
  • WOG Rating
    200 psi
  • WSP Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)