Motion
45884103
1/2" Pipe, Class 150, C x C Brass Wedge Compact Gate Valve;200 WOG, 200 WSP, Screw Over Bonnet, For Use with Water, Oil & Gas
Mi Item #11742616
MFR #45884103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, Class 150, C x C Brass Wedge Compact Gate Valve;200 WOG, 200 WSP, Screw Over Bonnet, For Use with Water, Oil & Gas
Mi Item #11742616
MFR #45884103

Mfr description
45884103 45884103 1/2 CXC LEAD FREE COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    1/2

Details

  • Bonnet Type
    Screw Over
  • Class
    150
  • Disc Type
    Wedge
  • End Connections
    C x C
  • Material
    Brass
  • Type
    Compact Gate Valve
  • WOG Rating
    200 psi
  • WSP Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)