Motion
45884137
Gate Valves - 3/4 in
Mi Item #11742619
MFR #45884137
Price$46.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gate Valves - 3/4 in
Mi Item #11742619
MFR #45884137

Mfr description
45884137 45884137 3/4 IPS LEAD FREE COMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.53/each

Specifications

Dimensions

  • Pipe Size
    3/4
  • Size
    3/4 in

Details

  • Bonnet Type
    Screw Over
  • Class
    150
  • Disc Type
    Wedge
  • End Connections
    IPS
  • For Use With
    Water, Oil, Gas
  • Material
    Brass
  • Type
    Compact Gate Valve
  • WOG Rating
    200 psi
  • WSP Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)