Motion
45884384
Check Valve - Brass Material, 3/4 in Port Size
Mi Item #11742629
MFR #45884384
Price$35.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 3/4 in Port Size
Mi Item #11742629
MFR #45884384

Mfr description
45884384 45884384 3/4 IPS BRASS CHECK SW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.63/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Body Material
    Brass
  • Check Valve Type
    Check Swing
  • End Connections
    IPS
  • Material Grade
    46400
  • Seal Material
    Brass
  • WOG Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)