Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric, 15 Amp, 2.3 hp, 1,200 psi, 2.1 GPM, Cold Water Pressure Washer AR Triplex Ceramic Plunger, 50' x 3/8" Hose, 110 Max Volts
MI ITEM #11742816
MFR #48352264

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48352264 48352264 1200PSI 2.3HP 2.1GPM E

Specifications

  • Engine Brand
    Universal Motor
  • Additional Information
    2 Wheel Cart Frame
  • Engine Power Type
    Electric
  • Hose Size
    3/8 in
  • Hose Length
    50.00 ft
  • Pressure
    1,200 psi
  • Pump Type
    AR Triplex Ceramic Plunger
  • Horsepower
    2.30 HP
  • Amperage Rating
    15.00
  • Maximum Voltage Rating
    110.00
  • Number Of Power Phases
    1
  • Rate of Flow
    2.10 GPM
  • Type
    Cold Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text