Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas, 16 hp, 4,000 psi, 4 GPM, Cold Water Pressure Washer AR Triplex Ceramic Plunger, 50' x 3/8" Hose
MI ITEM #11742817
MFR #48352587

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48352587 48352587 4000PSI 16HP 4GPM BLU

Specifications

  • Additional Information
    2 Wheel Roll Cage Frame
  • Engine Brand
    Vanguard
  • Engine Power Type
    Gas
  • Hose Size
    3/8 in
  • Hose Length
    50.00 ft
  • Pressure
    4,000 psi
  • Displacement
    479.0 cc/rev
  • Pump Type
    AR Triplex Ceramic Plunger
  • Horsepower
    16.00 HP
  • Rate of Flow
    4.00 GPM
  • Type
    Cold Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text