Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas, 7 hp, 3,000 psi, 3 GPM, Cold Water Pressure Washer AR Triplex Ceramic Plunger, 50' x 3/8" Hose
MI ITEM #11742820
MFR #48352751

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48352751 48352751 3000PSI 7HP 3GPM BLU G

Specifications

  • Additional Information
    2 Wheel Cart Frame
  • Engine Brand
    Kohler
  • Engine Power Type
    Gas
  • Hose Size
    3/8 in
  • Hose Length
    50.00 ft
  • Pressure
    3,000 psi
  • Displacement
    208.0 cc/rev
  • Pump Type
    AR Triplex Ceramic Plunger
  • Horsepower
    7.00 HP
  • Rate of Flow
    3.00 GPM
  • Type
    Cold Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text