1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
48436760
5 Qty 1 Pack 5, 000 psi Fixed, Quick Disconnect Pressure Washer Nozzle 4.5mm Orifice Diam, 1/4" Thread
Mi Item #
11742825
MFR #
48436760
Price
$101.53
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Value Collection 48436760
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
48436760
5 Qty 1 Pack 5, 000 psi Fixed, Quick Disconnect Pressure Washer Nozzle 4.5mm Orifice Diam, 1/4" Thread
Mi Item #
11742825
MFR #
48436760
Mfr description
48436760 48436760 4.5MM 5000PSI 5/PK SPR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$101
.53
/each
Add to Cart
Specifications
Dimensions
Orifice Diameter
4.50 mm
Thread Size
1/4 in
Details
Max Pressure
5,000 psi
Style
Fixed
Type
Quick Disconnect
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items