Specifications
Dimensions
- Hex Sizein24.00 mm
- Length150.00 in
- Thread SizeinM16x2.00 mm
Details
- Fastener StandardDIN 931; DIN 933
- MaterialStainless Steel
- Material Grade18-8, Austenitic Grade A2
- System of MeasurementMetric
- Thread StandardMetric Coarse
- ThreadingPartially Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)