1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
48650311
4" Wide, 55 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 425°F Thermostat Rating
MI ITEM #
11743019
MFR #
48650311
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Pail and Drum Heaters
Value Collection 48650311
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
48650311
4" Wide, 55 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 425°F Thermostat Rating
MI ITEM #
11743019
MFR #
48650311
Mfr description
48650311 48650311 4"WD 55GAL 1200W 120V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Wattage
1,200 W
Width
4 in
Details
Capacity
55 gal (US)
Drum Material
Plastic/Metal
Heater Type
Wrap-Around Drum Heater w/ Thermostat
Maximum Temperature
425 °F
Minimum Temperature
70 °F
Voltage
120 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items