Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-1/2" Wide, 55 Gallon Wrap-Around Drum Heater;120 Volt, 70°F to 190°F Thermostat Rating
MI ITEM #11743023
MFR #48650352

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48650352 48650352 9-1/2"W 55G 1500W 120V

Specifications

  • Voltage
    120 V
  • Capacity
    55 gal (US)
  • Drum Material
    Metal
  • Heater Type
    Wrap-Around Drum Heater
  • Maximum Temperature
    190 °F
  • Minimum Temperature
    70 °F
  • Wattage
    1,500 W
  • Width
    9-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text