Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Wide, 30 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 140°F Thermostat Rating
MI ITEM #11743026
MFR #48650402

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48650402 48650402 4"WD 30G 250W 120V WRA

Specifications

  • Voltage
    120 V
  • Capacity
    30 gal (US)
  • Drum Material
    Plastic
  • Heater Type
    Wrap-Around Drum Heater w/ Thermostat
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    70 °F
  • Wattage
    250 W
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought