Overview
Mfr description
48650436 48650436 9-1/2"W 15G 1000W 120V
Specifications
- Voltage120 V
- Capacity15 gal (US)
- Drum MaterialMetal
- Heater TypeWrap-Around Drum Heater
- Maximum Temperature190 °F
- Minimum Temperature70 °F
- Wattage1,000 W
- Width9-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data