Motion
52021029
500 Lb Capacity, 19" Wide x 38" Long x 33" High Shelf Cart: Plastic, Gray, 2 Rigid Casters/2 Swivel Casters, 2 Shelves
Mi Item #11743222
MFR #52021029
Price$267.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity, 19" Wide x 38" Long x 33" High Shelf Cart: Plastic, Gray, 2 Rigid Casters/2 Swivel Casters, 2 Shelves
Mi Item #11743222
MFR #52021029

Mfr description
52021029 52021029 38X19X33" 500LB GRY 2S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.85/each

Specifications

Dimensions

  • Caster Size
    5
  • Height
    33 in
  • Length
    38 in
  • Width
    19 in

Details

  • Cart Material
    Plastic
  • Cart Type
    Shelf Cart
  • Caster Wheel Types
    2 Rigid/2 Swivel
  • Color
    Gray
  • Number Of Shelves
    2
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)