Motion
52417425
1/4 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743245
MFR #52417425
List Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743245
MFR #52417425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.60/each for your price

Overview

Mfr description
52417425 52417425 1/4" DIA 304 SS ROUNDS

Specifications

  • Diameter
    1/4 in
  • Stainless Steel Type
    304
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought