Motion
52417441
1/2 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
Mi Item #11743247
MFR #52417441
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
Mi Item #11743247
MFR #52417441

Mfr description
52417441 52417441 1/2" DIA 304 SS ROUNDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    72 in

Details

  • Stainless Steel Type
    304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)