1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
52417474
1 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #
11743250
MFR #
52417474
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 52417474
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52417474
1 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #
11743250
MFR #
52417474
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
52417474 52417474 1" DIA 304 SS ROUNDS 6
Specifications
Diameter
1 in
Stainless Steel Type
304
Length
72 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought