Motion
52417508
1-3/8 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743253
MFR #52417508
List Price$447.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743253
MFR #52417508

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$447.08/each for your price

Overview

Mfr description
52417508 52417508 1-3/8" DIA 304 SS ROUN

Specifications

  • Diameter
    1-3/8 in
  • Stainless Steel Type
    304
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text