Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743256
MFR #52417532

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
52417532 52417532 1-3/4" DIA 304 SS ROUN

Specifications

  • Diameter
    1-3/4 in
  • Stainless Steel Type
    304
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text