Motion
52417565
2-1/2 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743259
MFR #52417565
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743259
MFR #52417565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52417565 52417565 2-1/2" DIA 304 SS ROUN

Specifications

  • Diameter
    2-1/2 in
  • Stainless Steel Type
    304
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text