Motion
52417581
1/4 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743261
MFR #52417581
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743261
MFR #52417581

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52417581 52417581 1/4" DIA 316 SS ROUNDS

Specifications

  • Diameter
    1/4 in
  • Stainless Steel Type
    316
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text