Motion
52417607
1/2 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
Mi Item #11743263
MFR #52417607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
Mi Item #11743263
MFR #52417607

Mfr description
52417607 52417607 1/2" DIA 316 SS ROUNDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    72 in

Details

  • Stainless Steel Type
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)