Motion
52417615
5/8 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743264
MFR #52417615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743264
MFR #52417615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52417615 52417615 5/8" DIA 316 SS ROUNDS

Specifications

  • Diameter
    5/8 in
  • Stainless Steel Type
    316
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text