Motion
52417623
3/4 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743265
MFR #52417623
List Price$183.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743265
MFR #52417623

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$183.63/each for your price

Overview

Mfr description
52417623 52417623 3/4" DIA 316 SS ROUNDS

Specifications

  • Diameter
    3/4 in
  • Stainless Steel Type
    316
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text