Motion
52417755
2-1/2 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743276
MFR #52417755
List Price$1,894.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743276
MFR #52417755

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,894.13/each for your price

Overview

Mfr description
52417755 52417755 2-1/2" DIA 316 SS ROUN

Specifications

  • Diameter
    2-1/2 in
  • Stainless Steel Type
    316
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought