Motion
52417938
1/4 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
Mi Item #11743287
MFR #52417938
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
Mi Item #11743287
MFR #52417938

Mfr description
52417938 52417938 1/4" DIA 416 SS ROUNDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.33/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    72 in

Details

  • Stainless Steel Type
    416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)