Motion
52417946
3/8 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
Mi Item #11743288
MFR #52417946
Price$54.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
Mi Item #11743288
MFR #52417946

Mfr description
52417946 52417946 3/8" DIA 416 SS ROUNDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.58/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length
    72 in

Details

  • Stainless Steel Type
    416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)