Motion
52417953
1/2 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743289
MFR #52417953
List Price$73.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743289
MFR #52417953

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.78/each for your price

Overview

Mfr description
52417953 52417953 1/2" DIA 416 SS ROUNDS

Specifications

  • Diameter
    1/2 in
  • Stainless Steel Type
    416
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought