Motion
52417979
3/4 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743291
MFR #52417979
Price$148.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743291
MFR #52417979

Mfr description
52417979 52417979 3/4" DIA 416 SS ROUNDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.08/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    72 in

Details

  • Stainless Steel Type
    416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)