Motion
52417987
7/8 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743292
MFR #52417987
List Price$190.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743292
MFR #52417987

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$190.20/each for your price

Overview

Mfr description
52417987 52417987 7/8" DIA 416 SS ROUNDS

Specifications

  • Diameter
    7/8 in
  • Stainless Steel Type
    416
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought