Motion
52418001
1-1/8 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743294
MFR #52418001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 Inch Diameter, 416 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743294
MFR #52418001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52418001 52418001 1-1/8" DIA 416 SS ROUN

Specifications

  • Diameter
    1-1/8 in
  • Stainless Steel Type
    416
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text