Motion
52418167
1/2 Inch Diameter, 440C Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743301
MFR #52418167
List Price$128.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter, 440C Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743301
MFR #52418167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$128.18/each for your price

Overview

Mfr description
52418167 52418167 1/2" DIA 440C SS ROUND

Specifications

  • Diameter
    1/2 in
  • Stainless Steel Type
    440C
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text