Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8 Inch Diameter, 440C Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743304
MFR #52418191

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
52418191 52418191 7/8" DIA 440C SS ROUND

Specifications

  • Diameter
    7/8 in
  • Stainless Steel Type
    440C
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text