Motion
52418316
3/8" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #11743311
MFR #52418316
List Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #11743311
MFR #52418316

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.95/each for your price

Overview

Mfr description
52418316 52418316 3/8 DIA 1018 STEEL ROU

Specifications

  • Diameter
    3/8 in
  • Material
    Low Carbon Steel
  • Length
    6 ft
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought