Motion
52418357
52418357 52418357 7/8 DIA 1018 STEEL ROU
MI ITEM #11743315
MFR #52418357
Price$126.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52418357 52418357 7/8 DIA 1018 STEEL ROU
MI ITEM #11743315
MFR #52418357

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$126.80/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Diameter Deviation
    +.094/-.000
  • Length
    6 ft

Details

  • Finish Coating
    Cold Finish
  • Grade
    4140
  • Hardness
    285-341 Brinell
  • Material
    Steel
  • Material Specification
    1018
  • Shape
    Rod
  • Style
    Mill

Overview

Mfr description
52418357 52418357 7/8 DIA 1018 STEEL ROU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought