1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
52418365
1" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #
11743316
MFR #
52418365
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 52418365
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52418365
1" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #
11743316
MFR #
52418365
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
52418365 52418365 1 DIA 1018 STEEL ROUND
Specifications
Diameter
1 in
Material
Low Carbon Steel
Length
6 ft
Material Specification
1018
Finish Coating
Cold Finish
Style
Mill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought