Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #11743326
MFR #52418464

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
52418464 52418464 2-1/4 DIA 1018 STEEL R

Specifications

  • Diameter
    2-1/4 in
  • Material
    Low Carbon Steel
  • Length
    6 ft
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought