Motion
52418522
52418522 52418522 3 DIA 1018 STEEL ROUND
MI ITEM #11743331
MFR #52418522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52418522 52418522 3 DIA 1018 STEEL ROUND
MI ITEM #11743331
MFR #52418522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52418522 52418522 3 DIA 1018 STEEL ROUND

Specifications

  • Diameter
    3 in
  • Diameter Deviation
    +.156/-.000
  • Grade
    4140
  • Hardness
    285-341 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Mill
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought