1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
52420890
2' x 24" x 3/4" Translucent White Polypropylene Sheet Translucent White
MI ITEM #
11743364
MFR #
52420890
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 52420890
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52420890
2' x 24" x 3/4" Translucent White Polypropylene Sheet Translucent White
MI ITEM #
11743364
MFR #
52420890
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
52420890 52420890 3/4"X24"X24" TRAN WHT
Specifications
Material
Polypropylene
Thickness
3/4 in
Width
24 in
Length
2 ft, 24 in
Color
Translucent White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data