1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
52421047
4' x 48" x 1/16" Translucent White Polypropylene Sheet Translucent White
MI ITEM #
11743376
MFR #
52421047
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 52421047
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52421047
4' x 48" x 1/16" Translucent White Polypropylene Sheet Translucent White
MI ITEM #
11743376
MFR #
52421047
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
4 ft, 48 in
Thickness
1/16 in
Width
48 in
Details
Color
Translucent White
Material
Polypropylene
Overview
Mfr description
52421047 52421047 1/16"X48"X48" TRAN WHT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought